C-h Dh264nrk Safety Switch

Item #: 360292

Cat #: DH264NRK

UPC: 786685176987

Sign In or Register to view pricing and more.
200a/2p Hd Fusible Safety Switch 600v W/neut NEMA 3r

Overview

200a/2p Hd Fusible Safety Switch 600v W/neut NEMA 3r
Also known as: 786685176987, DH264NRK

Specifications

Amps: 200
Poles: 2
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 600
Volts AC: 600
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)