C-h Dh265nrk Safety Switch

Item #: 360291

Cat #: DH265NRK

UPC: 786685176994

Sign In or Register to view pricing and more.
C-H DH265NRK SAFETY SWITCH

Overview

C-H DH265NRK SAFETY SWITCH
Also known as: 786685176994, DH265NRK

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Volts AC: 600
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)