Wiring Trough, Type 3R, Slip-On Cover, 10" x 10" x 60", Steel, Gray
Item #:
360237
Cat #:
101060GRTNK
UPC:
761515144404
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 5 Foot Length, NO KNOCKOUTS
Overview
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 5 Foot Length, NO KNOCKOUTS
Also known as: 761515144404, 101060GRTNK
Specifications
Length: | 60 in |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
IP/NEMA Rating: | NEMA 3R |
Length: | 60 in |
Width: | 10 in |
Height: | 10 in |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)