This product may not be available in all locations.

standard power distribution kit STB - 24 V DC
Item #: 360225
Cat #: STBPDT3100K
UPC: 785901609803
Documents & Guides
standard power distribution kit STB - 24 V DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
standard power distribution kit STB - 24 V DC
This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard power distribution kit supports hot swapping illegal fallback. This product is compatible with most major fieldbus networks. It allows 30A permissible current for 2 minutes grounding terminal. The voltage detection threshold is <15V ±1 DC IN/OUT LED lit and =15V ±1 DC IN/OUT LED non lit. It is an IP20 rated product. Its dimensions are 18.4mm (width) x 65.1mm (depth) x 125mm (height) and weighs 0.13kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by FM Class 1 Division 2, CE, UL and CSA. This kit is suitable for use with mounting base STBXBA2200. The kit includes STBXTS2130, spring type connectors, STBPDT2100 module, STBXBA2200 base and STBXTS1130 screw type connectors. It supports STBXBA2200 mounting base. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.
Also known as: 785901609803, STBPDT3100K
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)