This product may not be available in all locations.
![Motor Control System, Busbar, 320A, 2400mm Length, Tinned Copper Motor Control System, Busbar, 320A, 2400mm Length, Tinned Copper](https://rexel-cdn.com/products/image.jpg?i=A39FAEB4-88CD-4CC0-BB1E-222DAF1871EA&f=420)
Motor Control System, Busbar, 320A, 2400mm Length, Tinned Copper
Item #: 360217
Cat #: 141A-B205N
UPC: 611320791693
Sign In or Register to view pricing and more.
Documents & Guides
Motor Control System, Bus Bar, 320 Amp, 2400 mm Length, 20 mm Height, 5 mm Width, Tinned Copper
Overview
Motor Control System, Bus Bar, 320 Amp, 2400 mm Length, 20 mm Height, 5 mm Width, Tinned Copper
Also known as: 611320791693, 141A-B205N
Specifications
Amps: | 320 |
Width: | 5 mm |
Type: | Busbar |
Height: | 20 mm |
Material: | Copper |
Length: | 2400 mm |
Amps: | 320 |
Type: | Busbar |
Material: | Copper |
Width: | 5 mm |
Height: | 20 mm |
Length: | 2400 mm |
Customer Reviews
No reviews for this product
(0)