This product may not be available in all locations.

HP40SHA House Panel, 400A, Bypass, NEMA3R, Type BR, 120/240VAC, 40 Circuit
Item #: 360177
Cat #: HP40SHA
UPC: 782116060108
Documents & Guides
House Panel, 400 Amp, Aluminum, Manual Bypass, NEMA 3R, Underground, 22 kAIC, Lug Landings for Compression, CSR2200, Surface Mount, Single Socket, BRH/BWH, Ring, Type BR Breakers, 120/240 Volt AC, ***Lugs & Secondary Breaker Not Included***
Sign In or Register to view pricing and more.
Overview
House Panel, 400 Amp, Aluminum, Manual Bypass, NEMA 3R, Underground, 22 kAIC, Lug Landings for Compression, CSR2200, Surface Mount, Single Socket, BRH/BWH, Ring, Type BR Breakers, 120/240 Volt AC, ***Lugs & Secondary Breaker Not Included***
Eaton's House Panel offers fast, easy and safe installation. These 400A units are ideal for larger homes that require meter breakers. Available in CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.
Also known as: 782116060108, HP40SHA
Specifications
Amps: | 400 |
Type: | House Panel |
Volts AC: | 120/240 |
Family / Style: | BR |
Sockets: | 1 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Amps: | 400 |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Type: | House Panel |
Family / Style: | BR |
Circuits: | 40 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)