14- 6 AWG Copper Solderless Lug

Item #: 36011

Cat #: SLU-35

UPC: 783669829464

Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Mechanical Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, UL, CSA
Also known as: 783669829464, SLU-35

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 6
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6
Mounting: 1-Hole
Stud Size: #10

Customer Reviews

No reviews for this product
(0)