Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13

Item #: 36010

Cat #: 800T-D6B

UPC: 781180618277

Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Red, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Red, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 781180618277, 800T-D6B

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Family / Style: 800T
Color: Stainless
Gangs: 2
Size: Standard
Family / Style: 800T
Mounting: Device
Material: Stainless Steel
Color: Stainless

Customer Reviews

No reviews for this product
(0)