365/7 Day Digital Timer, DPDT, 20A, 120-277V, Title 24

Item #: 360077

Cat #: DG100A

UPC: 786261822086

Sign In or Register to view pricing and more.
Documents & Guides
365/7 Day Digital Timer with Holidays, 1 Channel, 20 Amp, 120-277 Volt, DPDT, NEMA 3R Indoor/Outdoor Plastic Enclosure

Overview

365/7 Day Digital Timer with Holidays, 1 Channel, 20 Amp, 120-277 Volt, DPDT, NEMA 3R Indoor/Outdoor Plastic Enclosure
Tork 365/7 Day 1 Channel DPDT Digital Time Switch APPLICATIONS: Indoor/Outdoor Lighting HVAC Equipment School Warning and Other Traffic Lights Water Heaters in Offices, Churches and Factories FEATURES: TIMING ACCURACY: Line Frequency INPUT VOLTAGE: 120-277 50/60Hz DRY CONTACTS: DPDT TERMINAL RANGE: #14-#18AWG OPERATING TEMPERATURE: -31 degrees to +131 degrees F (-35 degrees to 55 degrees C) POWER CONSUMPTION: 6VA Max SCHEDULING: 56 ON & OFF set points provide individual programs for each day of the week. Minimum setting is 1 minute. BLOCK HOLIDAY: 9 holiday blocks can be set for individual days or for duration of any number of days. DAYLIGHT SAVINGS: Automatic adjustment (can be omitted). LEAP YEAR: Automatic compensation. MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM or Military time. POWER OUTAGE BACKUP: Permanent schedule retention. Super-capacitor provides 7 days of real time backup. ENCLOSURE: Noryl Indoor/Outdoor NEMA 3R with lockable hasp. BRAND EQUIVALENT: Paragon EC71/30S CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Contact Rating NO: 20A NC: 10A BALLAST: 120VAC. Contact Rating NO: 20A NC: 10A 277VAC. Contact Rating NO: 20A NC: 10A TUNGSTEN: 120VAC. Contact Rating NO: 15A PILOT DUTY: 120VAC. Contact Rating NO: 720VA NC: 290VA 240VAC. Contact Rating NO: 720VA NC: 360VA MOTOR LOAD: 120VAC. Contact Rating NO: 1HP NC: 1/4HP 240VAC. Contact Rating NO: 2HP NC: 1/2HP RESISTIVE: 28VDC. Contact Rating NO: 20A NC: 10A
Also known as: 786261822086, DG100A

Specifications

Type: DPDT, Electronic
Amps: 20
Range: 7 day
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Type: DPDT, Electronic
Range: 7 day
IP/NEMA Rating: NEMA 3R
Amps: 20
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)