Terminal Block; Rail Mount; 2-Conductor

Item #: 360040
Cat #: 20021202
UPC: 017332999186
Sign In or Register to view pricing and more.
Documents & Guides
Topjobs Feedthrough Terminal Block; Rail Mount; 2-Conductor; 5.2 mm Wide; Orange

Overview

Topjobs Feedthrough Terminal Block; Rail Mount; 2-Conductor; 5.2 mm Wide; Orange
Topjobs Feedthrough Terminal Block; Rail Mount; 2-Conductor; 5.2 mm Wide; Orange
Also known as: 017332999186, 20021202

Specifications

Mounting: DIN Rail
Height: 1.270 in
Width: 0.207 in
Depth: 1.910 in
Mounting: DIN Rail
Width: 0.207 in
Height: 1.270 in
Depth: 1.910 in

Customer Reviews

No reviews for this product
(0)