Locking Switch, 110V AC/DC, Solenoid, Fully Flexible Actuator

Item #: 36000

Cat #: 440G-T27180

UPC: 611320489545

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 3, Power to Release, Fully Flexible Actuator, 1/2 Inch NPT Adapter

Overview

Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxiliary Contact, TLS 3, Power to Release, Fully Flexible Actuator, 1/2 Inch NPT Adapter
The TLS-GD2 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. The TLS-GD2 has three safety (N.C.) contacts and two auxiliary (N.O.) contacts.
Also known as: 611320489545, 440G-T27180

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 110
Volts AC: 110
Type: Switch, Interlock
Volts DC: 110
Color: Red
Volts AC: 110

Customer Reviews

No reviews for this product
(0)