Acuity WC 2 32 MVOLT GEB10IS EL

Item #: 359922

Cat #: WC232MVOLTGEB10ISEL

UPC: 745981259466

Sign In or Register to view pricing and more.
Documents & Guides
LIT WC232MVOLTGEB10ISEL 2-LAMP 32W

Overview

LIT WC232MVOLTGEB10ISEL 2-LAMP 32W
Also known as: 745981259466, WC232MVOLTGEB10ISEL

Specifications

Wattage: 32
Mounting: Side
Type: Bracket
Color: White
Material: Steel
Light Technology: Fluorescent
Wattage: 32
Type: Bracket
Material: Steel
Mounting: Side
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)