This product has been discontinued.
Lantern, Outdoor, 1 Light, 100W, White
Item #:
35987
Cat #:
8327-15
UPC:
785652832758
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100W, WhiteSea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body, black Gasket, Frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V;lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket,
Overview
Lantern, Outdoor, 1 Light, 100W, WhiteSea Gull Lighting; Wall Lantern; Piedmont; Outdoor; Fixture Finish: White Body, black Gasket, Frosted Ribbed Diffuser; Wattage: 100 Wtt; Voltage Rating: 120 V;lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Die Cast Aluminum Body, Rubber Gasket,
Also known as: 785652832758, 8327-15
Specifications
Base: | Medium Screw (E26) |
Diameter: | 10 1/2 in |
Wattage: | 100 |
Type: | Lantern |
Volts AC: | 120 |
Color: | Frosted, White |
Mounting: | Wall |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Mounting: | Wall |
Diameter: | 10 1/2 in |
Type: | Lantern |
Color: | Frosted, White |
Customer Reviews
No reviews for this product
(0)