Strobe Warning Light, Double-Flash, 120VAC, Red

Item #: 35986

Cat #: 131DST-120R

UPC: 782979285502

Sign In or Register to view pricing and more.
Documents & Guides
Starfire Strobe Warning Light, Double-Flash, 120 Volts AC, Color: Red, Dimensions: 5.7 inch Diameter, 8-1/2 inch Height, NEMA Rating: 3R, Mount: Pipe

Overview

Starfire Strobe Warning Light, Double-Flash, 120 Volts AC, Color: Red, Dimensions: 5.7 inch Diameter, 8-1/2 inch Height, NEMA Rating: 3R, Mount: Pipe
Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The Fresnel dome stands up to impact and abuse and is available in amber, blue, clear, green and red. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2 in NPT pipe mount. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications.
Also known as: 782979285502, 131DST-120R

Specifications

Color: Red
Volts AC: 120
Diameter: 5.700 in
Mounting: Conduit
Height: 8 1/2 in
Material: Aluminum
Color: Red
Diameter: 5.700 in
Height: 8 1/2 in
Volts AC: 120
Mounting: Conduit
Material: Aluminum

Customer Reviews

No reviews for this product
(0)