NC 3P FP 10M COUPLER 24AWG PVC

Item #: 35981

Cat #: 403000A10M100

UPC: 786788112806

Sign In or Register to view pricing and more.
Documents & Guides
Nano-Change« (M8) Single-Ended Cordset, 3 Poles, Female (90d) to Pigtail, PUR Cable, 10.0m Length

Overview

Nano-Change« (M8) Single-Ended Cordset, 3 Poles, Female (90d) to Pigtail, PUR Cable, 10.0m Length
Nano-Change connectors are design to withstand harsh-industrial and weather environments. These connectors are used to interconnect miniature sensors and actuators found in industrial control applications. The small, compact M8 design also makes these connectors well suited for applications requiring a sealed connector in very tight spaces. Nano-Change cordsets, receptacles and pre-wired distribution boxes are available in 3, 4, and 5 pole IEC compliant configurations.
Also known as: 786788112806, 403000A10M100

Specifications

Gender: Female
Gauge: 24
Length: 10 m
Type: 3-Pin - Cordsets
Color: Yellow
Material: PUR
Gender: Female
Length: 10 m
Color: Yellow
Gauge: 24
Type: 3-Pin - Cordsets
Material: PUR

Customer Reviews

No reviews for this product
(0)