Empty control station, Harmony XALD, dark grey, 5 cut outs, 22mm

Item #: 359804

Cat #: XALD05H7

UPC: 785901115014

Sign In or Register to view pricing and more.
Empty control station, Harmony XALD, dark grey, 5 cut outs, 22mm

Overview

Empty control station, Harmony XALD, dark grey, 5 cut outs, 22mm
This Harmony XALD empty control station has 5 cut-out for 5 push buttons / 5 functions for controlling of operation in machines. This 5 cut-out dark grey empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony XB5 range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all XB5 series push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901115014, XALD05H7

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Mounting: Panel
Material: Polycarbonate
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)