40W G30 Incandescent Lamp, White

Item #: 359772

Cat #: S3671

UPC: 045923036712

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt G30 Incandescent; Gloss White; 2500 Average rated hours; 300 Lumens; Medium Base; 120 Volt

Overview

40 Watt G30 Incandescent; Gloss White; 2500 Average rated hours; 300 Lumens; Medium Base; 120 Volt
Also known as: 045923036712, S3671

Specifications

Shape: G30 (Globe)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Shape: G30 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 300
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)