Interface Module, Fusible, Digital, 40 Point, 120V AC/DC, BFI

Item #: 35971

Cat #: 1492-IFM40F-FS120-4

UPC: 662072764671

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Digital, 40 Point, Isolated, Fusible, 5 x 20 mm Fuse Clips, 120 Volt AC/DC, Blown Fuse Indicator, 4 Terminals per Output

Overview

Interface Module, Digital, 40 Point, Isolated, Fusible, 5 x 20 mm Fuse Clips, 120 Volt AC/DC, Blown Fuse Indicator, 4 Terminals per Output
Also known as: 662072764671, 1492-IFM40F-FS120-4

Specifications

Volts DC: 120
Volts AC: 120
Amps: 12
Type: Interface Module, Digital
Volts DC: 120
Amps: 12
Volts AC: 120
Type: Interface Module, Digital

Customer Reviews

No reviews for this product
(0)