Relay, 120VAC Coil, DPDT, 15A, 8-Blade, Plug -In Style

Item #: 359681

Cat #: D7PF2AA

UPC: 782116484751

Sign In or Register to view pricing and more.
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 15 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
The D7 Series is a costeffective control relay with high dielectric strength and high current-carrying capacity.
Also known as: 782116484751, D7PF2AA, Ice cube relay

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Mounting: Socket
Amps: 15
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Amps: 15
Volts AC Control: 120
Mounting: Socket
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)