Multi-Tap Connector, Insulated, Aluminum

Item #: 35968

Cat #: PBTD-2-3/0

UPC: 783669077629

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 2 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077629, PBTD-2-3/0

Specifications

Color: Black
Volts AC: 600
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 2
Allowable Gauge Range: 6 - 3/0
Color: Black
Size: 1/4
Wire/Cable Openings: 2
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 6 - 3/0

Customer Reviews

No reviews for this product
(0)