STARTER 600VAC 18AMP NEMA +OPTIONS

Item #: 359678

Cat #: 8536SBG3V03

UPC: 78590179000

Sign In or Register to view pricing and more.
Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,18 A,240VAC@60Hz - 220VAC@50Hz,3-Phase,3HP@200/230VAC - 5HP@460/575VAC,4P,600VAC,NEMA 1,Non-Reversing Starter,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 2

Overview

Square D,STARTER 600VAC 18AMP NEMA +OPTIONS,0,18 A,240VAC@60Hz - 220VAC@50Hz,3-Phase,3HP@200/230VAC - 5HP@460/575VAC,4P,600VAC,NEMA 1,Non-Reversing Starter,S,Screw Clamp,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 2
Non-Reversing Starter Size 0, 4-Pole, Melting Alloy Overload, NEMA 1
Also known as: 78590179000, 8536SBG3V03

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)