Mercury Vapor Lamp, BT56, 1000W, Clear

Item #: 359674

Cat #: H1000B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Mercury Vapor Lamp, 1000 Watt, 265 Volt, Bulb: BT56 (Blown Tubular), Base: Mogul Screw (E39), Lumens: 58000, CRI: 20, Color Temperature: 5700K, Lamp Finish: Clear, ANSI Code: H36

Overview

Mercury Vapor Lamp, 1000 Watt, 265 Volt, Bulb: BT56 (Blown Tubular), Base: Mogul Screw (E39), Lumens: 58000, CRI: 20, Color Temperature: 5700K, Lamp Finish: Clear, ANSI Code: H36
Also known as: H1000B

Specifications

Shape: BT56 (Blown Tubular)
Base: Mogul Screw (E39)
Type: Mercury Vapor
Color Temperature: 5700 (Bright White)
Color Rendering Index (CRI): 20
Wattage: 1000
Lumens: 58000
ANSI Code: H36
Light Technology: HID
Shape: BT56 (Blown Tubular)
Type: Mercury Vapor
Color Rendering Index (CRI): 20
Lumens: 58000
Light Technology: HID
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Wattage: 1000
ANSI Code: H36

Customer Reviews

No reviews for this product
(0)