Outdoor Wall Lantern Three Lig

Item #: 35965

Cat #: 8461-46

UPC: 785652846168

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Trafalgar; Outdoor; Fixture Material: Aluminumcanopy, Aluminum Bracket, Aluminum Candle Cover, Aluminum Cap, Glass Body, Glassshade; Fixture Finish: Oxidized Bronze Canopy, Oxidized Bronze Bracket, Oxidizedbronze Candle Cover, Oxidized Bronze Cap, Clear Seeded Body, Clear Seeded Shade;wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Oflamps: 3; Width: 12 In; Height: 23-1/4 In; Extends: 14 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Up: 11-1/4 In; Lampincluded: No

Overview

Sea Gull Lighting; Wall Lantern; Trafalgar; Outdoor; Fixture Material: Aluminumcanopy, Aluminum Bracket, Aluminum Candle Cover, Aluminum Cap, Glass Body, Glassshade; Fixture Finish: Oxidized Bronze Canopy, Oxidized Bronze Bracket, Oxidizedbronze Candle Cover, Oxidized Bronze Cap, Clear Seeded Body, Clear Seeded Shade;wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Oflamps: 3; Width: 12 In; Height: 23-1/4 In; Extends: 14 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Outlet Box Up: 11-1/4 In; Lampincluded: No
Also known as: 785652846168, 8461-46

Specifications

Wattage: 40
Wattage: 40

Customer Reviews

No reviews for this product
(0)