Male, Nylon-Insulated, WR: 12 - 10, Mates with 0.25-in wide female tab

Item #: 359612

Cat #: MNG10-250DMX

UPC: 051128587218

Documents & Guides
Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male, Nylon-Insulated, Wire Range: 12 - 10, Mates with 0.25-in wide female tab, Color: Yellow, 50/PK
3M™ Scotchlok™ Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128587218, MNG10-250DMX

Specifications

Material: Nylon
Material: Nylon

Customer Reviews

No reviews for this product
(0)