Straight Cord Connector, 3/4", Straight, Male, Aluminum

Item #: 35960

Cat #: SHC1037

UPC: 783585200378

Sign In or Register to view pricing and more.
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.63 Inch - 0.75 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Yellow.

Overview

Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.63 Inch - 0.75 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Yellow.
The Hubbell HUBSHC1037 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200378, SHC1037, 5D735

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter Range: 0.630 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.630 - 0.750 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)