![Type VS Cable to Steel, 115 Weld Metal Type VS Cable to Steel, 115 Weld Metal](https://rexel-cdn.com/products/ph37594g.jpg?i=365A4E62-9F6F-4B46-B259-E79D1ED1AF82&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cable to Vertical Steel Surface, Type: VS, Surface: 2" to 4" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.
Overview
Cable to Vertical Steel Surface, Type: VS, Surface: 2" to 4" Pipe, Conductor Size: 4/0 AWG, Welding Material: 90.
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Also known as: 782856558187, VSC2QV3C
Specifications
Family / Style: | VS |
Allowable Gauge Range: | 4/0 |
Family / Style: | VS |
Allowable Gauge Range: | 4/0 |
Customer Reviews
No reviews for this product
(0)