Switch Box, Gangable, 2-1/4" Deep, NM Clamps, Ears

Item #: 35950

Cat #: 471

UPC: 050169004715

Sign In or Register to view pricing and more.
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".

Overview

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/4".Side Knockouts:(4) Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 10.5".
Also known as: 050169004715, 471

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/4 in
Material: Steel
Cubic Inches: 10.500 in³
Number of Knockouts: 1
Knockouts: Yes
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Number of Knockouts: 1
Mounting: Screw On, Nail On
Depth: 2 1/4 in
Cubic Inches: 10.500 in³
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)