White/wood 2 Note

Item #: 35943

Cat #: LA130WH

UPC: 784891991349

Documents & Guides
Nutone; Wired Chimes; Two-note; Size: 7-1/2 In Width X 2-5/16 In Depth X 5-3/4 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: High Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nutone; Wired Chimes; Two-note; Size: 7-1/2 In Width X 2-5/16 In Depth X 5-3/4 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: High Gloss White
Also known as: 784891991349, LA130WH

Specifications

Color: Gloss White
Height: 5 3/4 in
Mounting: Surface
Volts AC: 16
Material: Plastic
Width: 7 1/2 in
Depth: 2 5/6 in
Color: Gloss White
Mounting: Surface
Material: Plastic
Depth: 2 5/6 in
Height: 5 3/4 in
Volts AC: 16
Width: 7 1/2 in

Customer Reviews

No reviews for this product
(0)