This product may not be available in all locations.

Float Switch, Automatic, Style A, Type 7-9 Enclosure, Low Force
Item #: 35940
Cat #: 840-A7
UPC: 781180905322
Documents & Guides
Float Switch, Automatic, Style A, Type 7 - 9 Enclosure, Low Force, Convertible for Tank or Sump Operation
Sign In or Register to view pricing and more.
No associated products found.
Overview
Float Switch, Automatic, Style A, Type 7 - 9 Enclosure, Low Force, Convertible for Tank or Sump Operation
Also known as: 781180905322, 840-A7
Specifications
Type: | Float Switch, Style A |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Standards: | Build America Buy America Compliant |
Type: | Float Switch, Style A |
IP/NEMA Rating: | NEMA 7, NEMA 9 |
Mounting: | Surface |
Standards: | Build America Buy America Compliant |
Customer Reviews
No reviews for this product
(0)