Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 1111 Flex
Item #: 359357
Cat #: YA462NFXB
UPC: 781810038949
Sign In or Register to view pricing and more.
Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1111 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1111 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, With No Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C
Also known as: 781810038949, YA462NFXB
Specifications
Material: | Copper |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Volts AC: | 600 - 35kV |
Material: | Copper |
Standards: | California Proposition 65 |
Volts AC: | 600 - 35kV |
Mounting: | 2-Hole |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)