1 LT PAR20 Short Bullet Cylinder Track Head, White

Item #: 359346

Cat #: TH216

UPC: 045923402166

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - PAR20 - Track Head - Short Bullet Cylinder - White Finish

Overview

1 Light - PAR20 - Track Head - Short Bullet Cylinder - White Finish
Also known as: 045923402166, TH216

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Wattage: 50
Light Technology: Incandescent
Volts AC: 120
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)