Pushbutton, 10V-24V, Unlighted, Clear/White, 13/16" Round

Item #: 35926

Cat #: PB18WHCL

UPC: 784891051777

Documents & Guides
Pushbutton, Non-Illuminated, Voltage: 10-24V AC/DC, Mount: Plate, Diameter: 13/16", Depth: 1/2", Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pushbutton, Non-Illuminated, Voltage: 10-24V AC/DC, Mount: Plate, Diameter: 13/16", Depth: 1/2", Color: White.
Also known as: 784891051777, PB18WHCL, bell

Specifications

Mounting: Panel
Color: White
Volts DC Range: 10 - 24
Volts AC Range: 10 - 24
Mounting: Panel
Volts DC Range: 10 - 24
Color: White
Volts AC Range: 10 - 24

Customer Reviews

No reviews for this product
(0)