Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 20' Long
Item #: 359257
Cat #: 46A09-12-240
UPC: 781011245023
Sign In or Register to view pricing and more.
Documents & Guides
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
Overview
Series 46 Cable Tray Straight Section, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 20' Long, 6" Side Rail Height, 5" NEMA VE 1 Loading Depth
As an industry leader in cable tray, Eaton offers one of the widest ranges of B-Line series cable management solutions available in the market today. With unmatched quality and service, we offer a variety of styles, materials and finishes available to support virtually any commercial and industrial cable management application requirement.
Also known as: 781011245023, 46A09-12-240
Specifications
Width: | 12 in |
Length: | 20 ft |
Material: | Aluminum |
Width: | 12 in |
Material: | Aluminum |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)