17W PAR38 LED Lamp, 30K

Item #: 359254

Cat #: 17PAR38/END/F36-3000-DIM-6/1

UPC: 046677414610

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 930, CRI: 82, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 41461-5* 75W Equivalent.

Overview

Dimmable LED Lamp, 17W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 930, CRI: 82, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 41461-5* 75W Equivalent.
Also known as: 046677414610, 17PAR38/END/F36-3000-DIM-6/1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 930
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 17
Lumens: 930
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)