Faceplate, 8 Port, Double Gang, Ultimate

Item #: 35916

Cat #: UICFPSE8EI-2G

UPC: 074983454471

Sign In or Register to view pricing and more.
Mini Com Ultimate ID Executive series double gang sloped faceplate accepts eight Mini-Com® Modules, includes label pockets. Electric Ivory. LABELS NOT INCLUDED

Overview

Mini Com Ultimate ID Executive series double gang sloped faceplate accepts eight Mini-Com® Modules, includes label pockets. Electric Ivory. LABELS NOT INCLUDED
Also known as: 074983454471, UICFPSE8EI-2G

Specifications

Type: Blank Plate
Size: Standard
Mounting: Box
Color: Black
Gangs: 1
Material: Nylon
Type: Blank Plate
Mounting: Box
Gangs: 1
Size: Standard
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)