Ceiling Fixture, 3 Light

Item #: 359156

Cat #: 59055BLE-15

UPC: 785652031397

Documents & Guides
Close to Ceiling Light, Holly, Size: 13-25/32x3-7/16", 13W, 120V, 3 Lamps, GU24 Ballast, Material: Aluminum Body & Acrylic Diffuser, Finish: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Close to Ceiling Light, Holly, Size: 13-25/32x3-7/16", 13W, 120V, 3 Lamps, GU24 Ballast, Material: Aluminum Body & Acrylic Diffuser, Finish: White.
Also known as: 785652031397, 59055BLE-15

Specifications

Wattage: 13
Type: Ceiling Fixture
Wattage: 13
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)