This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Non-Illuminated Selector Switch, Type Short Bush, Contact Rating 600 VAC 10 Ampere, Operation Type Maintained, Spring Return, Contact Configuration 2NC, Number of Positions 3, Throw Left-Center-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Explosion-Proof, Application Hazardous Location, Number of Cam Location 1
Overview
Explosion-Proof Non-Illuminated Selector Switch, Type Short Bush, Contact Rating 600 VAC 10 Ampere, Operation Type Maintained, Spring Return, Contact Configuration 2NC, Number of Positions 3, Throw Left-Center-Right, Enclosure Material Copper-Free Aluminum, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 4/7BCD/9EFG, Approval UL 1203/E77137, CSA C22.2, Constructional Feature Explosion-Proof, Application Hazardous Location, Number of Cam Location 1
Also known as: 781381916363, AESS31SN
Specifications
Customer Reviews
No reviews for this product
(0)