Thin C-Tap Connector, 1 - 3 AWG (Run), 12 - 3 AWG (Tap), Copper
Item #: 359082
Cat #: YC1L12
UPC: 781810040164
Sign In or Register to view pricing and more.
Documents & Guides
Burndy; Tap Connector; Thin Wall, Yc-l; Size: 0.56 In Dimension B X 0.45 In Dimension C X 1.75 In Dimension D X 081 In Dimension T; Tap Size: 12, 10, 8, 6, 5, 4, 3 Awg; Conductor Size: Run: 1, 2, 3 Awg; Material: High Conductivity Wrought Copper; Voltage Rating: 600 V; Color Code: Black; Wire Strip Length: 1-3/16 In; Shape: C; Die Index: 13 Element A; Number Of Ribs: 2; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840, Md7-34r, Y2mr Tool, W26vt Die, (3); Hydraulic: Bct500, Y500ct, Bat500 Tool, Wc1 Die, (2); Y35, Y39, Y750, Y45tool, Uc1 Die, (1): Y46 Tool, Uc1 Die With Puadp-1 Adapter, (1)
Overview
Burndy; Tap Connector; Thin Wall, Yc-l; Size: 0.56 In Dimension B X 0.45 In Dimension C X 1.75 In Dimension D X 081 In Dimension T; Tap Size: 12, 10, 8, 6, 5, 4, 3 Awg; Conductor Size: Run: 1, 2, 3 Awg; Material: High Conductivity Wrought Copper; Voltage Rating: 600 V; Color Code: Black; Wire Strip Length: 1-3/16 In; Shape: C; Die Index: 13 Element A; Number Of Ribs: 2; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840, Md7-34r, Y2mr Tool, W26vt Die, (3); Hydraulic: Bct500, Y500ct, Bat500 Tool, Wc1 Die, (2); Y35, Y39, Y750, Y45tool, Uc1 Die, (1): Y46 Tool, Uc1 Die With Puadp-1 Adapter, (1)
Also known as: 781810040164, YC1L12
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 1 |
Material: | Copper |
Allowable Gauge Range: | 2 - 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)