![Filter Fan, Side-Mount, NEMA 1, 24V DC, Composite/Light Gray Filter Fan, Side-Mount, NEMA 1, 24V DC, Composite/Light Gray](https://rexel-cdn.com/products/hoftfp42.jpg?i=F06EA5C3-278F-42BB-8993-E97100DFF222&f=420)
Filter Fan, Side-Mount, NEMA 1, 24V DC, Composite/Light Gray
Item #: 35895
Cat #: TFP424
UPC: 783510173876
Sign In or Register to view pricing and more.
Documents & Guides
Filter Fan, TFP Side-Mount, NEMA 1, 24 Volt DC, Light Gray Composite
Overview
Filter Fan, TFP Side-Mount, NEMA 1, 24 Volt DC, Light Gray Composite
TFP Side-Mount Fans provide reliable cooling for enclosures with limited space requiring simple filtered airflow for basic cooling. Engineered for 50,000 hours of continuous operation without lubrication or service.
Also known as: 783510173876, TFP424
Specifications
Material: | Composite |
Mounting: | Panel |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 6.290 in |
Width: | 7.370 in |
Depth: | 2.650 in |
Material: | Composite |
IP/NEMA Rating: | NEMA 1 |
Height: | 6.290 in |
Depth: | 2.650 in |
Mounting: | Panel |
Color: | Gray |
Width: | 7.370 in |
Customer Reviews
No reviews for this product
(0)