CHNL, 1 5/8" X 1 5/8", 9/16" DIA HOLES, 1 7/8" CNTRS, 14 GA

Item #: 358894

Cat #: B24H17/8-120SS6

UPC: 781011223076

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 316, H178, 14 Gauge

Overview

Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 316, H178, 14 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011223076, B24H17/8-120SS6

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: 316 Stainless Steel
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)