This product has been discontinued.
Incandescent Bulb, Shatter-Resistant, A21, 100W, 130V
Item #: 358870
Cat #: 01310
UPC: 726585013104
Sign In or Register to view pricing and more.
Incandescent Bulb, Shatter-Resistant, A21, 100 Watt, 130 Volt, Base: Medium Screw (E26), 100 CRI, Lumens: 1230, Standard Case Qty: 60
Overview
Incandescent Bulb, Shatter-Resistant, A21, 100 Watt, 130 Volt, Base: Medium Screw (E26), 100 CRI, Lumens: 1230, Standard Case Qty: 60
Also known as: 726585013104, 01310
Specifications
Base: | Medium Screw (E26) |
Lumens: | 100 |
Wattage: | 100 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Lumens: | 100 |
Volts AC: | 130 |
Shape: | A21 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)