Fuse Block, 30A, 2P, 250VAC, Class H

Item #: 358791

Cat #: 1491-N122

UPC: 662072159071

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 30 Amp, 2-Pole, 250 Volt AC, Class H

Overview

Fuse Block, 30 Amp, 2-Pole, 250 Volt AC, Class H
Also known as: 662072159071, 1491-N122

Specifications

Poles: 2
Type: Fuse Block
Mounting: Surface
Amps: 30
Class: H
Volts AC: 250
Poles: 2
Mounting: Surface
Class: H
Type: Fuse Block
Amps: 30
Volts AC: 250

Customer Reviews

No reviews for this product
(0)