Panel For Junction Box, 10" x 10", Steel, White
Item #: 35879
Cat #: A10P10
UPC: 783510548308
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 10" x 10" Size/Dims: 8.75x8.88, Material/Finish: Steel/White
Overview
Panel for Junction Box Size: 10" x 10" Size/Dims: 8.75x8.88, Material/Finish: Steel/White
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510548308, A10P10
Specifications
Width: | 10 in |
Color: | White |
Material: | Steel |
Height: | 10 in |
Special Program: | Hoffman On Demand |
Width: | 10 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Color: | White |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)