Breaker, 15A, 250VAC, 65VDC, TS35, 1P, DIN Rail Mount, w/Trip Button

Item #: 358770

Cat #: 7940102165

UPC: 064675214278

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 15 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button

Overview

Breaker, 15 Amp, 250 Volt AC, 65 Volt DC, TS35, 1-Pole, 35 mm DIN Rail Mount, w/Trip Button
Also known as: 064675214278, 7940102165

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 15
Volts DC: 65
Volts AC: 250
Mounting: DIN Rail
Amps: 15
Volts AC: 250
Poles: 1
Volts DC: 65

Customer Reviews

No reviews for this product
(0)