This product has been discontinued.
Fluorescent Lamp, High Output, Extra Long Life, T5, 48", 54W, 5000K
Item #: 358736
Cat #: FP54/850/HO/XL/ECO
UPC: 046135201998
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, Extra Long Life, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4375, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 40
Overview
Fluorescent Lamp, High Output, Extra Long Life, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4375, CRI: 85, Color Temperature: 5000K, Length: 48 inch, Standard Case Qty: 40
Also known as: 046135201998, FP54/850/HO/XL/ECO
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 4375 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Light Technology: | Fluorescent |
Wattage: | 54 |
Length: | 4 ft, 48 in |
Lumens: | 4375 |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)