This product may not be available in all locations.

pressure switch XMLA 300 bar - fixed scale 1 threshold - 1 C/O
Item #: 358728
Cat #: XMLA300D2C11
UPC: 785901637455
Sign In or Register to view pricing and more.
Documents & Guides
pressure switch XMLA 300 bar - fixed scale 1 threshold - 1 C/O
Overview
pressure switch XMLA 300 bar - fixed scale 1 threshold - 1 C/O
This XMLA electromechanical pressure switch has an adjustable differential for detection of a single threshold and a zinc alloy body with a range scale window. This pressure switch is designed for detection of a single pressure threshold in hydraulic oils up to 160°C. It is fixed directly on tubage. It provides zinc alloy enclosure for robust performance. 6 million cycles mechanical durability for minimum required maintenance on your pressurized fluid circuits. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, LROS, UL 508, EAC, BV. It is designed for very high pressures up to 300bar, this makes it ideal for hydraulic presses, water jet cutting machines.
Also known as: 785901637455, XMLA300D2C11
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)