Dimmer, Decora, 1000W, RadioRA-2, Ivory

Item #: 358687

Cat #: RRD-10ND-IV

UPC: 027557774321

Sign In or Register to view pricing and more.
Documents & Guides
RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Ivory.

Overview

RadioRA-2 Slide Dimmer, 1000W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Color: Ivory.
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole, neutral required, 120V/1000W in ivory
Also known as: 027557774321, RRD-10ND-IV

Specifications

Volts AC: 120
Type: Preset, Wireless, Decora, Multi-Location
Mounting: Surface
Color: Ivory
Wattage: 1000
Family / Style: RadioRA 2
Volts AC: 120
Mounting: Surface
Wattage: 1000
Type: Preset, Wireless, Decora, Multi-Location
Color: Ivory
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)