65W Wall Lantern, White

Item #: 35868
Cat #: 8338-15
UPC: 785652833854
Sign In or Register to view pricing and more.
Wall Lantern, Dark Sky, Outdoor, 65W, Color: White.

Overview

Wall Lantern, Dark Sky, Outdoor, 65W, Color: White.
Also known as: 785652833854, 8338-15

Specifications

Volts AC: 120
Wattage: 65
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 65
Mounting: Wall

Customer Reviews

No reviews for this product
(0)