12W PAR30L LED Lamp, 30K

Item #: 358637

Cat #: 12PAR30L/END/F36

UPC: 046677414580

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips Part # 41458-1* 50W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips Part # 41458-1* 50W Equivalent.
Also known as: 046677414580, 12PAR30L/END/F36

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR30L (Sealed Beam Long)
Wattage: 12
Volts AC: 120
Lumens: 700
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 700
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)