Push Button, Mushroom Head, Momentary, 30mm, Yellow, Operator Only

Item #: 35863

Cat #: 800T-D9

UPC: 781180618437

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Mushroom Head, Momentary, 30 mm, Yellow, Operator Only, NEMA 4/13

Overview

Push Button, Mushroom Head, Momentary, 30 mm, Yellow, Operator Only, NEMA 4/13
Also known as: 781180618437, 800T-D9

Specifications

Size: 30 mm
Type: Operator Only, Mushroom Head, Pushbutton
Family / Style: 800T
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Operator Only, Mushroom Head, Pushbutton
Color: Yellow

Customer Reviews

No reviews for this product
(0)